Shop All Cases and Totes
Solo
Roller Laptop Case, Black
Mfr # USLPT1364
Zoro # G5549406
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Laptop Up to 17 in
- Color Black
- Material Polyester
- Length 15 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # USLPT1364
- Zoro # G5549406
- UPC # 030918003343
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 15 in |
Width | 17 in |
Depth | 10 in |
Height | 14" |
Overall Depth | 9 in |
Overall Width | 17 1/2 in |
Overall Height | 14 in |
Inner Width | 15.25" |
Inner Depth | 7.5" |
Inner Height | 11.5" |
Maximum Device Size | 17.3" |
Details
Item | Rolling Laptop Case |
Fits | Laptop Up to 17 in |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Telescoping Handle, Wheels |
Closure Type | Zipper |
Weight | 6.352 lbs |
Number of Compartments | 2 |
For Use With | Laptops |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Product Type | Rolling Laptop Case |
Description
Rolling Laptop Case, Fits Laptop Up to 17 in, Color Black, Material Polyester, Length 15 in, Width 17 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 18", Kraft, 25/Bundle (11A715)
- AVERY Avery® Easy Peel® Return Address Labels for Inkjet Printers 8195, 2/3" x 1-3/4", Pack of 1,500 (727828195)
- AVERY Hi-Liter Value, Chisel Tip, 24/BX, Fluorescent/YW 24PK (AVE98189)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- SOLO Rolling Briefcase 17.3", Black (CLS9104)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- Solo Cases and Totes