Shop All Book Bags & Backpacks
Solo
Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray
Mfr # VAR704-10
Zoro # G8175784
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15.6"
- Color Light Gray
- Material Nylon/Polyester
- Height 19"
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # VAR704-10
- Zoro # G8175784
- UPC # 30918007679
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Size | 15.6" |
Height | 19" |
Width | 13" |
Depth | 5" |
Details
Color | Light Gray |
Material | Nylon/Polyester |
Weight | 1.99 lbs |
For Use With | Laptops |
Description
Solo Region Backpack, For 15.6" Laptops, 13 x 5 x 19, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Magenta (CE743A)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03741)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- SOLO Hybrid Tote/Backpack, Holds Laptops 15.6in, 3.75x16.5x16.5, Black/Gold (EXE801-4)
- SOLO Re:Define Laptop Backpack, 15.6 in., 12.25 x 5.75 x 18.75, Black (UBN7084)
- SOLO Backpack, Padded, f/ 15.6" Laptop, 17-1/2"x12"x5-1/2", BK (USLVAR7014)
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- SOLO SOLO® Pro Laptop Backpack, 17.3", 12 1/2 x 7 1/2 x 18, Black (PRO7424)
- SOLO Hybrid Briefcase Backpack, 2-3/4"Wx17-1/2"Lx12-1/2"H, Bronze (USLUBN3503)
- EVEREST Everest BP500-OLI Stylish Rucksack - Olive (BP500-OLI)
- Solo Book Bags & Backpacks