Shop All Disposable Plates and Bowls
Solo
Plate, 6", Foam, White, PK125
Mfr # DCC 6PWQR
Zoro # G4491737
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # DCC 6PWQR
- Zoro # G4491737
- UPC # 041594866382
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Plate,6",Foam,White,PK125 |
Color | White |
For Use With | CL12BW, CL6P |
Description
Plate,6",Foam,White, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- OVERTIME Sugar Free Shotz, Electrolyte Drink Mix, 16.9 oz, Assorted Flavors, 400 Pack (55-SINGLE SERVE)
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- SOLO Bowl, Non-Lam, 5-6Oz 8PK (DCC5BWWC)
- SOLO Solo Plastic Everyday Bowl 22 pk, 22PK (SQB20)
- SOLO SOLO® HP9S-J8001, Symphony Paper Plates, 9" Dia., Tan, 125/Pack (HP9S-J8001)
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- SOLO Plate, Paper, Heavy-Duty, 9" 4PK (SCCHP9S)
- SOLO Plate, Md Wght, 8.5", Symphony 125PK (SCCMP9RJ8001)
- STALK MARKET Stalk Market - 7oz Bowl - 600 Count (L015)
- Solo Disposable Plates and Bowls