Shop All Disposable Gloves
Solo
Nitrile Disposable Gloves, Nitrile, Powder-Free, 8, 100 PK, Blue
Mfr # 34967008
Zoro # G911677688
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Size - Numeric 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 34967008
- Zoro # G911677688
- Country of Origin Taiwan, Province of China
- Category Disposable Gloves
Dimensions
Size | 8 |
Size - Numeric | 8 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-306/L)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MK-296)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, S, 100 PK, Clear (34-725)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange (99-1-6100B-S)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Cream (A21A54)
- Solo Disposable Gloves