Shop All Disposable Gloves
Solo
Nitrile Disposable Gloves, Nitrile, Powder-Free, 6, 100 PK, Blue
Mfr # 34967006
Zoro # G711677673
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Size - Numeric 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 34967006
- Zoro # G711677673
- Country of Origin Taiwan, Province of China
- Category Disposable Gloves
Dimensions
Size | 6 |
Size - Numeric | 6 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (48UM69)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (KC-MS-L-FHVG-1CL-Z)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- GAMMEX Gammex(R), Latex Disposable Gloves, Latex, Powder-Free, S ( 7 1/2 ), 50 PK, Beige (340007)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, M (6032M)
- Solo Disposable Gloves