Shop All Disposable Gloves
Solo
Nitrile Disposable Gloves, Nitrile, Powder-Free, 6, 100 PK
Mfr # 34977006
Zoro # G711677659
product price: $16.11
/pk 100, $0.16/ea
$16.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Size - Numeric 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 34977006
- Zoro # G711677659
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | 6 |
Size - Numeric | 6 |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (1RK38)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green (HM2021889003-GN-L)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7500PF-M)
- ALTOR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (30140B)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Orange (A1EA63)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Large 100Pk (MF-300-L)
- Solo Gloves & Hand Protection