Shop All Mist Cooling Equipment
Solo
Misting System, Gasoline, Tank 3.2 gal.
Mfr # 466-MASTER
Zoro # G9216517
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Horticulture, Landscaping, Pest Control, Plant Protection
- Tank Material HDPE
- Hose Length 3.5 ft
- Tank Capacity 3.2 gal
- Wand Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 466-MASTER
- Zoro # G9216517
- UPC # 720343452006
- Country of Origin Germany
- Category Mist Cooling Equipment
Dimensions
Hose Length | 3.5 ft |
Details
Item | Misting System |
Application | Horticulture, Landscaping, Pest Control, Plant Protection |
Tank Material | HDPE |
Tank Capacity | 3.2 gal |
Wand Material | Polyethylene |
Hose Material | Polyethylene |
Power Source | Gasoline |
Description
Misting System, Power Source Gasoline, Tank Capacity 3.2 gal, Tank Material HDPE, Hose Length 3.5 ft, Hose Material Polyethylene, Wand Material Polyethylene, Application Horticulture, Landscaping, Pest Control, Plant Protection
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B92 95Inch Outside Length, 2 Ribs (2RB92)
- HERITAGE Grease Fitting Cap Dome, Blue (H88007)
- D&D 144" Outside Length, 1/2" Top Width, 1 Ribs (A142)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- XPOWER XPOWER’s FM-88W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-88W)
- ORBIT 37227 Cutoff Riser, 6 in L, Polyethylene (37227/37069)
- CD Continental Dynamics® 24in Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- PROTECTIONPRO 20000 Port Outdr Mist System (PR30573)
- TRICO Coolant, 1 gal, Bottle (30656)
- TRICO Mist Unit, 2 Lines (30459)
- Solo Mist Cooling Equipment