Shop All Cases and Totes
This Product is Discontinued
Solo
Laptop Case, Black/Red, Vinyl (Discontinued)
Mfr # USLK709417
Zoro # G5646155
This Product is Discontinued
Key Features
- Fits Laptop Up to 16 in
- Color Black
- Material Vinyl
- Length 14 in
- Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # USLK709417
- Zoro # G5646155
- UPC # 030918005606
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 14 in |
Width | 17 1/2 in |
Depth | 3 3/4 in |
Height | 3.75" |
Overall Width | 13 3/4 in |
Overall Height | 3 3/4 in |
Overall Depth | 17 1/2 in |
Maximum Device Size | 15.6" |
Inner Height | 3.5" |
Inner Width | 13.5" |
Inner Depth | 17.25" |
Details
Item | Laptop Bag |
Fits | Laptop Up to 16 in |
Color | Black |
Material | Vinyl |
Includes | Shoulder Strap |
Features | Carrying Handle, Shoulder Strap |
Closure Type | Zipper |
Weight | 1.974 lbs |
For Use With | Laptops |
Lining | Polyester |
Number of Compartments | 1 |
Product Type | Laptop Bag |
Description
Laptop Bag, Fits Laptop Up to 16 in, Color Black, Material Vinyl, Length 14 in, Width 17 1/2 in, Depth 3 3/4 in, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.