Shop All Cases and Totes
Solo
Laptop Briefcase 17"x5-1/4"x13", Gray
Mfr # CLA3144
Zoro # G5415816
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 17"
- Depth 5.5"
- Features Carrying Handle, Checkpoint Friendly, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # CLA3144
- Zoro # G5415816
- UPC # 030918005385
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 17" |
Depth | 5.5" |
Height | 13.75" |
Size | 17.3" |
Inner Width | 16.75" |
Inner Height | 13.5" |
Inner Depth | 5.25" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Checkpoint Friendly, Shoulder Strap |
For Use With | Laptops |
Weight | 3 lbs |
Closure Type | Zipper |
Number of Compartments | 4 |
Description
Item Backpack for Laptop,Pro 17.3 In.Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- Solo Cases and Totes