Shop All Disposable Cups and Lids
This Product is Discontinued
Solo
Insulated Coffee Cups 12 oz., Beige, Paper, Pk40 (Discontinued)
Mfr # IC12-J7534
Zoro # G4492330
This Product is Discontinued
Key Features
- Disposable Foodware Color Beige
- Basic Foodware Material Paper
- Capacity 12 oz.
- Disposable Cup Sub-category Insulated Hot Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # IC12-J7534
- Zoro # G4492330
- UPC # 041165084320
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup,Coffee,Insld,12 oz.,Bge,PK40 |
Disposable Foodware Color | Beige |
Basic Foodware Material | Paper |
Capacity | 12 oz. |
Disposable Cup Sub-category | Insulated Hot Cup |
Description
Cup,Coffee,Insld,12 oz.,Bge,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.