Shop All Book Bags & Backpacks
Solo
Hybrid Tote/Backpack, Holds Laptops 15.6in, 3.75x16.5x16.5, Black/Gold
Mfr # EXE801-4
Zoro # G8176107
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Gold
- Depth 16.5"
- Height 16.5"
- Width 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # EXE801-4
- Zoro # G8176107
- UPC # 30918012901
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Depth | 16.5" |
Height | 16.5" |
Width | 3.75" |
Size | 15.6" |
Length | 13" |
Details
Material | Polyester |
Color | Black/Gold |
Weight | 1.84 lbs |
For Use With | Laptops |
Description
Solo Parker Hybrid Tote/Backpack, Holds Laptops 15.6", 3.75 x 16.5 x 16.5, Black/Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOME PUBLISHING Bookkeeping Record Book, Beige (DOM612)
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- SOLO SOLO® Pro Laptop Backpack, 17.3", 12 1/2 x 7 1/2 x 18, Black (PRO7424)
- SOLO Backpack, Padded, f/ 15.6" Laptop, 17-1/2"x12"x5-1/2", BK (USLVAR7014)
- SOLO Re:Define Laptop Backpack, 15.6 in., 12.25 x 5.75 x 18.75, Black (UBN7084)
- SOLO Hybrid Briefcase Backpack, 2-3/4"Wx17-1/2"Lx12-1/2"H, Bronze (USLUBN3503)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- Solo Book Bags & Backpacks