Shop All Disposable Cups and Lids
Solo
Hot Paper Cup 8 oz. Mistique, Pk1000
Mfr # 378MS-0029
Zoro # G4503488
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Mistique
- Disposable Foodware Color Mistique
- Disposables Product Grouping Hot
- Material Paper
- Basic Foodware Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 378MS-0029
- Zoro # G4503488
- UPC # 041165003291
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,Paper,Hot,8 oz.,Mistique,PK1000 |
Disposable Foodware Pattern | Mistique |
Disposable Foodware Color | Mistique |
Disposables Product Grouping | Hot |
Material | Paper |
Basic Foodware Material | Paper |
Capacity | 8 oz. |
Disposable Cup Sub-category | Hot Cup |
For Use With | TL38B2-0004, TL38R2-0007, LB3081-00007 |
Description
Cup,Paper,Hot,8 oz.,Mistique,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Blower Motor Kit (110683)
- MALT O MEAL Malt O Meal Marshmallow Mateys Cereal 1 oz., PK96 (27596)
- GARLAND Pressure Regulator 3/4" Nat (1019012)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Lever (D10-7400-F)
- SOLO Paper Cup, 44oz, Cold, Dbl Sided Poly, PK500 (TPH445P-J8000)
- SOLO Cold Cup, Plastic, 12 oz., PK1000 (RTP12BARE)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 10 oz, White/Green, PK1000 (370PLA-PLANET)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- SOLO Cup, Cold, Translucent, 7Oz 25PK (SCCY7)
- SOLO Disposable Hot Cup, Paper, White, PK1000 (370W-2050)
- CREATIVE CONVERTING 561137B 9 oz. Navy Blue Poly Paper Hot / Cold Cup, 24PK (999CP9NV)
- Solo Disposable Cups and Lids