Shop All Disposable Cups and Lids
Solo
Hot Cup, Disposable, 8oz, White, PK 1000
Mfr # 378W-2050
Zoro # G609992932
product price: $75.89
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 378W-2050
- Zoro # G609992932
- UPC # 041165021387
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Hot Cup, Disposable, 8oz, White |
Description
Hot Cup, Disposable, 8oz, White, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Straw/Stir, Cocktail, 5.25", Neon, PK10000 (ECK525NE)
- CAMBRO Tray, w/ Compartments, 10x14, Tan (EAPS1014161)
- ORCA Lid Flip Top Chaser Whale Tail (ORCCHAFLIP)
- CRESTWARE Rack Extender, 9-Compartments, For RBC9 (REC9)
- SOLO Cold Cup, Plastic, 12 oz., PK1000 (RTP12BARE)
- SOLO Squat Cold Cup 12 oz. Clear, Plastic, Pk50 (DCC TP12)
- SOLO Double Sided Poly Paper Cold Cups, 28 oz to 32 oz, Coca-Cola Design, White/Gray, 480PK (RN32CB-K1038)
- SOLO Hot Paper Cup 4 oz. White, Pk1000 (374W-2050)
- SOLO Lid, Dome, Hot Cup, Bk 10PK (SCCTLB3160004)
- SOLO Dart® SCCP400, Souffle/Portion Cups, Plastic, 4 oz., 2500/Carton (SCC P400)
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- Solo Disposable Cups and Lids