Shop All Disposable Cups and Lids
Solo
Graduated Cold Cup 10 oz., Clear, Pk20
Mfr # TP10DGM
Zoro # G4494729
product price: $329.99
/pk 20, $16.50/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Graduated
- Disposable Foodware Color Clear
- Disposables Product Grouping Medical
- Material PET - Polyethylene Terephthalate
- Basic Foodware Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # TP10DGM
- Zoro # G4494729
- UPC # 041594991923
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,10 oz.,Graduated,Clear,PK20 |
Disposable Foodware Pattern | Graduated |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Medical |
Material | PET - Polyethylene Terephthalate |
Basic Foodware Material | Plastic |
Capacity | 10 oz. |
Disposable Cup Sub-category | Graduated Cup |
For Use With | 610TS, 610TP |
Description
Cup,10 oz.,Graduated,Clear,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-FAL Multicolored Cotton Veggies Kitchen Towel (12445)
- HAMILTON BEACH Cord Set14/3 Sjt 8' For - Part# 990042300 (990042300)
- ANETS Rx Mvolt 200-400F Thermostat (60125401)
- WOLFGANG PUCK COFFEE Sorrento Soft Coffee Pods, PK108 PK (016434)
- SOLO Dart® SCCP400, Souffle/Portion Cups, Plastic, 4 oz., 2500/Carton (SCC P400)
- SOLO Cup, Hot, 12Oz, White 20PK (SCC412WN2050)
- SOLO Symphony Design Hot Cup 8 oz., Pk1000 (X8)
- SOLO Cold Cup, Plastic, 9 oz., PK1000 (RTP9RBARE)
- SOLO Bare Eco-Forward Paper Cold Cups, ProPlanet Seal, 9 oz, Green/White, 2000PK (R9BB-JD110)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- HYDROFARM Mini Measure Shot Glass, 12 per pa, PK12 (HGMMSG)
- Solo Disposable Cups and Lids