Shop All Disposable Cups and Lids
Solo
Flat Bottom Water Cup 5 oz., Pk100
Mfr # R53SYMPK
Zoro # G4492069
product price: $10.29
/pk 100, $0.10/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Pattern Symphony
- Disposables Product Grouping Cold
- Material Paper
- Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # R53SYMPK
- Zoro # G4492069
- UPC # 041210401102
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup |
Microwave Safe | No |
Disposable Foodware Pattern | Symphony |
Disposables Product Grouping | Cold |
Material | Paper |
Capacity | 5 oz |
Color | Multi |
Disposable Cup Sub-category | Cold Cup |
Item Weight | Medium-Weight |
Bio-Based | No |
SFI Certified | No |
FSC Certified | No |
Maximum Capacity | 5 oz |
Hot or Cold Cup | Cold Cup |
USDA Certified Bio-based Products | No |
Number of Cups Included | 100 |
Weight | Medium-Weight |
Individually Wrapped or Unwrapped | Unwrapped |
BPI Certified | No |
Pattern | Symphony |
Wrapped or Unwrapped | Unwrapped |
Compostable | Not Compostable |
Cup Color | Multi |
Recyclable | Yes |
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Multi, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Paper, Maximum Capacity 5 oz, Microwave Safe No, Number of Cups Included 100, Pattern Symphony, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Hinge (HNG-214)
- WELLS Relay Override Service Kit (WS-Z21128)
- YAMATO Plexiglas Dial Chart Cover (1300-980043)
- CMA DISH MACHINES Door Stop Undercounter Parall (04517.15)
- SOLO Cup, Plastic, 10Oz, Cr 20PK (SCCTP10D)
- SOLO SOLO SCCP16RLRCT - Party Cold Cups, Red, Polystyrene, 16 Oz., 1,000 Qty. (SLOP16RLRCT)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- SOLO Lid, Dome, Hot Cup, Bk 10PK (SCCTLB3160004)
- SOLO Cup, Hot, Paper, 8Oz, 20PK (SCCOF8BI0041)
- SOLO Graduated Cold Cup 10 oz., Clear, Pk20 (TP10DGM)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 10 oz, White/Green, 50PK (370PLA-PLANET)
- Solo Disposable Cups and Lids