Shop All Cases and Totes
Solo
Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black
Mfr # VAR701-4
Zoro # G5225760
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Length 12.5"
- Width 6.25"
- Depth 18.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # VAR701-4
- Zoro # G5225760
- UPC # 30918003916
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 12.5" |
Width | 6.25" |
Depth | 18.12" |
Height | 18.12" |
Size | 15.6" |
Details
Item | Cases |
Color | Black |
Material | Nylon |
Features | Carrying Handle, Shoulder Strap |
Weight | 1.4 lbs |
For Use With | Laptops |
Closure Type | Zipper |
Number of Compartments | 2 |
Lining | Polyester |
Description
Solo Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2" x 2", White, 2000/Case (LL111)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- ZORO SELECT Long Corrugated Boxes, 48" x 12" x 12", Kraft, 10/Bundle (493U55)
- SENCO Senco Products. N19BAB Staple Construction 0.44 x 1.75 in. - 16 Gauge (148189)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO Active Laptop Backpack 12-1/2"x6"x18-3/4", Black (ACV7004)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- Solo Cases and Totes