Shop All Disposable Cutlery
Solo
Disposable Fork, Clear, Pk1000
Mfr # GDC5FK-0090
Zoro # G4494966
product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Clear
- Basic Foodware Material PS - Polystyrene
- Color Clear
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # GDC5FK-0090
- Zoro # G4494966
- UPC # 738780107823
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7 in |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Clear |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Item | Utensils |
Color | Clear |
Material | Polystyrene |
Set Contents | Includes 1000 forks |
Description
Fork,Hvy Weight,Clear,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUL Platanitos Plantain Chips, 25 ozPack, PK30, 30PK (168)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- SAMSUNG Ice Bucket for Freezer (DA97-14474C)
- GARLAND Pilot Orifice (2200703)
- SOLO Disposable Knife, Clear, Heavy Weight, PK1000 (GDC6KN-0090)
- SOLO Cutlery, Spoon, 1-1/2"Wx6"Lx1/2"H, 1000/CT, White PK (SCCHSWT0007)
- SOLO Knives, Heavyweight Plastic, 1000/CT, White PK (SCCGBX6KW0007)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Knife, Black, 1000PK (HSKK-0004)
- SOLO Teaspoons, Heavyweight Plastic, 1000/CT, White PK (SCCGBX7TW0007)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Fork, Black, 1000PK (HSKF-0004)
- CREATIVE CONVERTING 011347B 7 1/8in Candy Pink Heavy Weight Plastic Fork, 24PK (999FORKPK)
- Solo Disposable Cutlery