Shop All Disposable Cups and Lids
This Product is Discontinued
Solo
Disposable Cold Cup, Paper, 4 oz., PK5000 (Discontinued)
Mfr # 404-2050
Zoro # G7343441
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 4 oz
- Disposable Foodware Coating/Lining Wax
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 404-2050
- Zoro # G7343441
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup |
Disposable Foodware Capacity | 4 oz |
Disposable Foodware Coating/Lining | Wax |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold Cup |
Material | Paper |
Basic Foodware Material | Paper |
Color | White |
Product Series | Solo |
Disposal Foodware Capacity | 4 oz. |
Disposable Foodware Capacity Range | 3 to 8 oz |
Coating or Lining | Wax |
Wrapped or Unwrapped | Unwrapped |
Pattern | Patternless |
Description
Disposable Cold Cup, Color White, Material Paper, Microwave Safe No, Pattern Patternless, Wrapped or Unwrapped Unwrapped, Coating or Lining Wax, Product Series Solo, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.