Shop All Disposable Cups and Lids
Solo
Disposable Cold Cup 16 oz. Red, Plastic, Pk1000
Mfr # P16R
Zoro # G4673645
product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # P16R
- Zoro # G4673645
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Red, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 626TP, DLR626, DLW626, DNR626, FSC Certified No, Material Plastic, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Discharge Air Sensor (TS114)
- MANITOWOC ICE Thermistor (000015574)
- KEURIG K-CUPS BRKFST BLND 48PK (5000356567)
- HOSHIZAKI Door Gasket , (2A3017-01)
- SOLO Bistro Hot Cup 8 oz. Maroon, Pk50 (378SI-0041)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- SOLO CUP PLASTIC 18 OZ (SQ1830)
- SOLO Cup, Plastic, 10Oz, Cr 20PK (SCCTP10D)
- SOLO Hot Paper Cup 8 oz. Mistique, Pk1000 (378MS-0029)
- SOLO Cup, Hot, 12Oz, White 20PK (SCC412WN2050)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- Solo Disposable Cups and Lids