Shop All Disposable Cups and Lids
This Product is Discontinued
Solo
Disposable Cold Cup 16 oz. Blue, Plastic, Pk1000 (Discontinued)
Mfr # P16B
Zoro # G8635575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # P16B
- Zoro # G8635575
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Color | Blue |
Disposables Product Grouping | Cold Cup |
Material | Plastic |
Basic Foodware Material | Plastic |
Capacity | 16 oz. |
Color | Blue |
Use Lid Number | 626TP, DLR626, DLW626, DNR626 |
Disposable Foodware Capacity Range | 12 to 16 oz |
Secondary Foodware Material | Polystyrene |
Disposable Cup Sub-category | Cold Cup |
Pattern | Patternless |
Coating or Lining | Uncoated/Unlined |
Compatible Manufacturer Lid Part Number | 626TP, DLR626, DLW626, DNR626 |
Wrapped or Unwrapped | Unwrapped |
Description
Disposable Cold Cup, Color Blue, Compatible Manufacturer Lid Part Number 626TP, DLR626, DLW626, DNR626, Material Plastic, Microwave Safe No, Pattern Patternless, Wrapped or Unwrapped Unwrapped, Coating or Lining Uncoated/Unlined, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.