Shop All Disposable Cups and Lids
Solo
Disp Cold Cup, 9 oz, White/Green, PK2000
Mfr # R9BB-JD110
Zoro # G7759668
product price: $249.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz
- Disposable Foodware Coating/Lining Wax
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # R9BB-JD110
- Zoro # G7759668
- UPC # 041165119886
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number L9N-0100, FSC Certified No, Material Paper, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 2,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards CMA/Cedar Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- JOHNSON CONTROLS Thermocouple, Baso -Stndrd 36 (K15DS-36)
- DARLINGTON Darlington Individually Wrapped Oatmeal Cookie .75 oz., PK216 (23210)
- STAR MANUFACTURING Infinite Control (PS-RG5094)
- SOLO Cup, Ultra Clear, 24Oz 30PK (SCCTD24)
- SOLO Flat Bottom Water Cup 5 oz., Pk100 (R53SYMPK)
- SOLO Cup, Hot, Paper, 8Oz, 20PK (SCCOF8BI0041)
- SOLO Cold Cup, Plastic, 20 oz., PK600 (RTP20BARE)
- SOLO Cup, Cold, Translucent, 7Oz 25PK (SCCY7)
- SOLO Traveler Sip Through Lids for ThermoGuard Hot Cups, Fits 12, 16, 20, 24 oz, Black, 1200PK (TL1224TGB)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- Solo Disposable Cups and Lids