Shop All Sprayer Accessories
Solo
Deluxe Shoulder Saver Harness, Fabric
Mfr # 4300343
Zoro # G4171894
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- For Use With Backpack Sprayers
- Includes Chest Strap, Lumbar Support, Waist Belt
- Accessory Type Deluxe Shoulder Saver Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 4300343
- Zoro # G4171894
- UPC # 720343003437
- Country of Origin China
- Category Sprayer Accessories
Details
Item | Deluxe Shoulder Saver Harness |
Material | Fabric |
For Use With | Backpack Sprayers |
Includes | Chest Strap, Lumbar Support, Waist Belt |
Accessory Type | Deluxe Shoulder Saver Harness |
Description
Deluxe Shoulder Saver Harness, Material Fabric, For Use With Backpack Sprayers, Includes Chest Strap, Lumbar Support, Waist Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL 6x6 COP Vic Cedar Cap (72219)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- SOLO Solo "L" Connecting Bracket (40-74-243)
- SOLO Solo Clamp 0066394 (00-66-394)
- SOLO Solo Fill Head Screw 0010141 (00-10-141)
- SOLO Solo Sprayer Tank Cap (4200242)
- SOLO Solo Valve Cone (pre-1998 models) (40-74-656)
- SOLO WandShut Off Valve (4900170-N)
- Solo Sprayer Accessories