Shop All Disposable Cups and Lids
Solo
Cone Cup 4.25 oz., White, Paper, Pk5000
Mfr # SCC 42R
Zoro # G4495009
product price: $130.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color White
- Disposables Product Grouping Cold
- Material Paper
- Basic Foodware Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # SCC 42R
- Zoro # G4495009
- UPC # 041165013320
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cone Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Paper, Maximum Capacity 4.25 oz, Microwave Safe No, Number of Cups Included 5,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Air Fryer Blk/Slv 3.4Qt (35065)
- ANTHONY INTERNATIONAL Flush Mount Lock And Key (40-12013-0001)
- ANTUNES Control Board (7001933)
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- SOLO SOLO SCCP16RLRCT - Party Cold Cups, Red, Polystyrene, 16 Oz., 1,000 Qty. (SLOP16RLRCT)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature Cups, 16 oz., Beige, 750 Cups/Carton (X16N-J8002)
- SOLO Squat Cold Cup 16 oz. Clear, Plastic, Pk1000 (DCC TP16D)
- SOLO Cold Cup, Plastic, 9 oz., PK1000 (RTP9RBARE)
- SOLO SOLO® Polycoated Hot Paper Cups, 10 oz, White (SCC 370W)
- SOLO SOLO® Bistro Design Hot Drink Cups, Paper, 12 oz., 300/Carton (OF12BI-0041)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- Solo Disposable Cups and Lids