Shop All Disposable Cups and Lids
Solo
Cold Cup 24 oz. Clear, Plastic, Pk600
Mfr # DCC TD24
Zoro # G4498886
original price:
$205.18
27% off
new price: $147.99
/pk 600, $0.25/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Basic Foodware Material PET
- Capacity 24 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # DCC TD24
- Zoro # G4498886
- UPC # 041165277371
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,24 oz.,Plastic,Clear,PK600 |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Basic Foodware Material | PET |
Capacity | 24 oz. |
Disposable Cup Sub-category | Cold Cup |
For Use With | 626TS, 626TP, DNR626, DLR626, DLW626, PF35C1, PF35C2, 626NSL |
Description
Cup,24 oz.,Plastic,Clear,PK600, Package Quantity 600
- •Crack-resistant.
- •Clear design allows for easy identification of contents.
- •Maintains taste and odor integrity.
- •Perfect for soda, juice or any other cold beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Thin Grissini Italian Breadsticks Single Serve, PK1280 (17014)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- MIROIL Bag, Oil Filter Oil Polis Hing (RB22FS)
- WARING Mx Jar Wrench (032761)
- SOLO Cup, Ultra Clear, 24Oz 30PK (SCCTD24)
- SOLO Dart® SCC125U, Heavy Duty Pleated Souffle Cups, White, 5,000/Case (SCC 125U)
- SOLO SOLO® SLO4BR - Cone Water Cups, 4 Oz. Size, 200/Bag (SLO4BR)
- SOLO Cup, Paper, Souffle, .75Oz, We 20PK (SCC0752050)
- SOLO Disposable Cold Cup, Paper, 3 oz., PK100 (44-2050)
- SOLO Dart® SCC075, Heavy Duty Pleated Souffle Cups, White, 5,000/Case (SCC 075)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- Solo Disposable Cups and Lids