Solo

Bucket, Unwxd, 83 oz., Wrp, Wh, PK100 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Containers

Key Features

  • Basic Foodware Material Paper
  • Disposable Foodware Color White
  • Number of Compartments 1
  • Microwave Safe No
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 6 in
Width 6 in
Height 7 in
Diameter 6 in

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 83 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Bucket, Depth 6 in, Diameter 6 in, FSC Certified No, Height 7 in, Includes Lid No, Material Paper, Microwave Safe No, Number of Compartments 1, Product Type Food Bucket, Recyclable No, SFI Certified No, Shape Round, Specific Material Paper, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products