Shop All Cases and Totes
Solo
Briefcase Laptop 17.3", Black
Mfr # LVL3304
Zoro # G0057458
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 16 1/2"
- Depth 3"
- Features Carrying Handle, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # LVL3304
- Zoro # G0057458
- UPC # 030918006207
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16 1/2" |
Depth | 3" |
Height | 11" |
Maximum Device Size | 17.3" |
Inner Height | 10.5" |
Inner Depth | 2.5" |
Inner Width | 16" |
Details
Item | Urban Briefcase |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap |
Weight | 2.2 lbs |
Closure Type | Zipper |
For Use With | Laptops |
Number of Compartments | 3 |
Description
Urban Briefcase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W (16P034)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- SOLO Active Laptop Backpack 12-1/2"x6"x18-3/4", Black (ACV7004)
- SOLO Rolling Briefcase 17.3", Black (CLS9104)
- SOLO Roller Laptop Case, Black (USLPT1364)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- Solo Cases and Totes