Shop All Cases and Totes
Solo
Briefcase, 17.3", Backpack, Black
Mfr # ACV7114
Zoro # G0057412
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray/Red
- Material Polyester
- Width 12.5"
- Depth 8"
- Includes Backpack Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # ACV7114
- Zoro # G0057412
- UPC # 030918010334
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 12.5" |
Depth | 8" |
Height | 19.5" |
Overall Depth | 8 in |
Overall Width | 12 1/2 in |
Overall Height | 19 1/2 in |
Inner Height | 19" |
Inner Width | 12" |
Maximum Device Size | 17.3" |
Inner Depth | 7.5" |
Details
Item | Laptop Backpack |
Color | Black/Gray/Red |
Material | Polyester |
Includes | Backpack Strap |
Features | Carrying Handle, Shoulder Strap |
Weight | 2 lbs |
Closure Type | Zipper |
Number of Compartments | 4 |
For Use With | Laptops |
Product Type | Laptop Backpack |
Description
Laptop Backpack, Color Black, Material Polyester, Includes Backpack Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Yellow (YMG30)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- SOLO Roller Laptop Case, Black (USLPT1364)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- Solo Cases and Totes