Shop All Disposable Plates and Bowls
Solo
Bowl, Heavyweight, 12 oz., Tan, PK125
Mfr # HB12-J8001
Zoro # G4180998
product price: $39.99
/pk 125, $0.32/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Clay-Coated Paper
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Tan
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # HB12-J8001
- Zoro # G4180998
- UPC # 041165197648
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 6 in |
Diameter | 6 in |
Depth | 1-1/2 in |
Length | 6" |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Clay-Coated Paper |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Tan |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Conforms to ASTM D6868 Standards |
Item | Bowl,Heavyweight,12 oz.,Tan,PK125 |
Capacity | 12 oz |
Color | Tan |
Product Series | Symphony |
Product Type | Bowl,Heavyweight,12 oz.,Tan,PK125 |
Description
Bowl,Heavyweight,12 oz.,Tan, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Roller Bearing - Coated (E921847)
- V8 V8 Energy Pomegranate Blueberry 8 oz. Per Bottle, PK24 (000019624)
- VULCAN HART CONTACTOR(3 POLE, 30 AMP, 240V) for Vulcan Hart - Part# 411497-000C5 (411497-000C5)
- CRETORS Decal Popcorn, Red Top and Letters (2414-R)
- SOLO Bowl, Non-Lam, 5-6Oz 8PK (DCC5BWWC)
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- SOLO Plate, Md Wght, 8.5", Symphony 125PK (SCCMP9RJ8001)
- SOLO Solo Plastic Everyday Bowl 22 pk, 22PK (SQB20)
- SOLO PLATE PAPER 10""HEAVYDUTY (RD10P-J5689)
- SOLO Solo Plastic Everyday Square Plates , 12PK (SQP920)
- HUHTAMAKI Chinet, Paperpro Naturals Fiber Dinnerware, Plate, 10 1/2in Round Natural, 125PK (25776)
- Solo Disposable Plates and Bowls