Shop All Disposable Plates and Bowls
This Product is Discontinued
Solo
Bowl, Eco, 12 oz., Ivory, PK125 (Discontinued)
Mfr # 12BSC-2050
Zoro # G4181007
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Sugarcane
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Ivory
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 12BSC-2050
- Zoro # G4181007
- UPC # 041165112115
- Country of Origin Switzerland
- Category Disposable Plates and Bowls
Dimensions
Width | 6" |
Length | 6" |
Depth | 1.4" |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Sugarcane |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Ivory |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | BPI Certified Compostable; Conforms to ASTM D6868 Standards |
Item | Bowl,Eco,12 oz.,Ivory,PK125 |
Product Series | Bare |
Capacity | 12 oz |
Color | Ivory |
Weight | 3.159 lbs |
Material | Sugarcane |
Standards | Conforms to ASTM D6868 Standards |
Description
Bowl,Eco,12 oz.,Ivory,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.