Shop All Food Containers
Solo
Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500
Mfr # DM8R-0090
Zoro # G4215922
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PET
- Diameter 4.6 in
- Number of Compartments 1
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # DM8R-0090
- Zoro # G4215922
- UPC # 41165103427
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 4.6 in |
Overall Height (In.) | 1.8 in |
Details
Color | Clear |
Material | PET |
Number of Compartments | 1 |
Capacity | 8 oz |
Item | Food Containers |
For Use With | LG8R-0090, 632DG-0090 |
Type | Base |
Food Container Material Type | Plastic |
Description
SOLO® Cup Company Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Peel 26" Long (185545)
- CHEF CRAFT Spoons Measuring (20434)
- GARLAND Appliance Lamp 40W, 130V (1623900)
- FOLLETT Lever Assembly Switch (00981217)
- SOLO DART® MicroGourmet® SCCMN16, Plastic Food Containers, 500/Case (SCC MN16)
- SOLO Food Container, 12oz, PK 500 (HS4125-2050)
- RESTON LLOYD Reston Lloyd 11121 6pc Acrylic Canister Set Lemon (11121)
- ANDREAS Andreas JO-136 Southwest Jar Opener; Pack of 3 (JO-136)
- PUR HEALTH GROUP Mason Jar 16oz Wide Mouth Cs12 (64004)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/4, 4.5qt TRANSPARENT, 10 3/8" X 6 3/8" X 6" (03028)
- CRESTWARE Food Box Covers, Clear, 1 in. D (SBHC)
- Solo Food Containers