Shop All Tablet Cases
Solo
Active Slim Case for iPad Air, Black
Mfr # ACV231-4
Zoro # G308996217
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- For Use With iPad Air®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # ACV231-4
- Zoro # G308996217
- UPC # 30918010259
- Country of Origin China
- Category Tablet Cases
Details
Item | Tablet Case |
Material | Vinyl |
Color | Black |
For Use With | iPad Air® |
Description
Textured surface provides a rugged look and superior grip. Protective tray securely holds tablet. Magnetic cover sleeps and wakes the device. Non-slip silicone base allows for multiple viewing angles. Rear opening for camera allows you to shoot photos while keeping your device in the case. Magnetic flap closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 2 Pack (ML10-12MP2311939)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- VIKING ELECTRONICS VoIP Handsfree Emergency Phone (E-1600-IP)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- LOGITECH Combo Touch iPad Pro 11 inch (920-010165)
- GUMDROP CASES Hideaway For Ipad 10.2 7Th Gen Black (03A005)
- SAMSILL Leather Zip Padfolio Black, 71720 (71720)
- Solo Tablet Cases