Shop All Cases and Totes
Solo
Active Laptop Backpack 12-1/2"x6"x18-3/4", Black
Mfr # ACV7004
Zoro # G5415831
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 12.5"
- Depth 6.5"
- Features Carrying Handle, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # ACV7004
- Zoro # G5415831
- UPC # 030918009529
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 12.5" |
Depth | 6.5" |
Height | 19" |
Size | 17.3" |
Inner Depth | 6.25" |
Inner Height | 18.75" |
Inner Width | 12.25" |
Details
Item | Backpack for Laptop,17.3"Black |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap |
For Use With | Laptops |
Weight | 3.368 lbs |
Closure Type | Zipper |
Number of Compartments | 4 |
Description
Item Backpack for Laptop,17.3 In.Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- ZORO SELECT Shipping Box, 18x14x12 in (55NM82)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- SOLO Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black (VAR701-4)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- PREFERRED NATION Preferred Nation 6047.Blk Expandable Soft Briefcase (6047.Blk)
- Solo Cases and Totes