Shop All Disposable Cutlery
Solo
7" Disposable Fork, White, Heavy Weight, Pk1000
Mfr # HSWF-0007
Zoro # G4494896
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Material Polystyrene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # HSWF-0007
- Zoro # G4494896
- UPC # 041165169447
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Item | Fork,Impress,Hvy Plastic,White,PK1000 |
Material | Polystyrene |
Color | White |
Description
Fork,Impress,Hvy Plastic,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Blade Assy Bpc 3/8" (29-26-38)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- NUTRICHEF Vacuum Sealer, PKVS20STS (PKVS20STS)
- APW Warmer Element 120V 1200W 16" X 7-1/4 (55446)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Knife, Black, 1000PK (HSKK-0004)
- SOLO Disposable Knife, Clear, Heavy Weight, PK1000 (GDC6KN-0090)
- SOLO Disposable Fork, Clear, Pk1000 (GDC5FK-0090)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Fork, Black, 1000PK (HSKF-0004)
- SOLO Knives, Heavyweight Plastic, 1000/CT, White PK (SCCGBX6KW0007)
- SOLO Teaspoons, Heavyweight Plastic, 1000/CT, White PK (SCCGBX7TW0007)
- CREATIVE CONVERTING 6 1/8in School Bus Yellow Heavy Weight Plastic Spoon, 50PK (999SPOONMS)
- Solo Disposable Cutlery