Shop All Pressure Washer Parts
Solo
6" Flexible Spray Elbow
Mfr # 4900450
Zoro # G802710708
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Diameter 0.15
- Length 11.75
- Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 4900450
- Zoro # G802710708
- UPC # 4015966494509
- Country of Origin Germany
- Category Pressure Washer Parts
Dimensions
Height | 1.25 |
Diameter | 0.15 |
Length | 11.75 |
Width | 6.25 |
Description
6" Flexible Spray Elbow
Flexible elbow allows you to spray those hard-to-reach areas. Great for applying material around foundations of buildings. You can even spray around corners with this elbow. Fits any Solo sprayer wand.
Flexible elbow allows you to spray those hard-to-reach areas. Great for applying material around foundations of buildings. You can even spray around corners with this elbow. Fits any Solo sprayer wand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 8" Folding Pruning Saw (2pk) (SB-8TE-F-2PK)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H90)
- STENS New 290-203 Throttle Control Cable For Ayp Most Walk Behinds, Mtd Most Walk Behinds (290-203)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- SOLO Solo 20" Extension Tube (49-00-513)
- SOLO Solo Fold Away Handle (4900454)
- A.R. NORTH AMERICA Pump/Motor, 2.1/1300, Blue Clean (AR610)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- A.R. NORTH AMERICA Mini Pressure/Switch, 3/8"M (430412)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- ZORO SELECT Quick Coupling, 1/4 (M) x 22mm (1MDL2)
- Solo Pressure Washer Parts