Shop All Lawn & Garden Sprayers
Solo
5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length
Mfr # 416-Li
Zoro # G3956097
product price: $539.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Backpack
- Wand Length 36 in
- Sprayer Application Lawn and Garden, Pest Control
- Max Sprayer Pressure 62 psi
- Fill Opening Size 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 416-Li
- Zoro # G3956097
- UPC # 720343416015
- Country of Origin Germany
- Category Lawn & Garden Sprayers
Dimensions
Wand Length | 36 in |
Fill Opening Size | 4 1/4 in |
Hose Length | 60" |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 5 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 5 ft, Fill Opening Size 4 1/4 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 62 psi, Wand Length 36 in, Features Rechargeable Battery, Hose Material Reinforced Nylon, Seal/Gasket Material Viton(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Vanderbilt Elite Chair (232-12E)
- BERNZOMATIC 346994 Lighter Butane Flexible Wind Resistant (346694)
- MTD Throttle Cable (753-05270)
- PERKY-PET Hummingbird 28 oz Glass/Metal/Plastic Top Fill Nectar Feeder 5 ports (9109-2)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- SOLO 5 gal. Diaphragm Pump Backpack Sprayer, 48" Hose Length (485)
- SOLO 4 gal. Clean line Backpack Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (315-A)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- SOLO 1-27/32 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-B)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- Solo Lawn & Garden Sprayers