Shop All Lawn & Garden Sprayers
This Product is Discontinued
Solo
3 gal. Backpack Mister Blower, HDPE Tank, 43 in Hose Length (Discontinued)
Mfr # 451
Zoro # G3906786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 3 gal.
- Type Lawn and Garden
- Tank Material HDPE
- Hose Length 43"
- Wand Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # 451
- Zoro # G3906786
- UPC # 720343451009
- Country of Origin Germany
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 43" |
Wand Length | 23 1/2 in |
Details
Sprayer Tank Capacity | 3 gal. |
Type | Lawn and Garden |
Tank Material | HDPE |
Wand Material | Poly |
Item | Backpack Mister Blower |
Includes | (2) Nylon Adjustable Straps |
Hose Material | Heavy Duty Polyethylene Black with UV Inhibitor |
Application | Fertilizers, Herbicides, Pesticides |
Features | Flow control for easy conversion to air blower mode. Extra large polymer impeller produces high air volume at a lower RPM, reducing fuel consumption and noise level. Large translucent fuel tank for extended run times. Padded backrest with anti-vibe mounts reduces user fatigue. Pistol-grip handle with in cruise control in for reduced finger fatigue. Features electronic ignition, anti-vibe system and padded backrest. |
In Tank Filter | Yes |
Description
Backpack Mister Blower, Power Source Two Cycle 66.5 cc Gasoline Engine, Tank Capacity 3 gal, Tank Material HDPE, Hose Length 43 in, Hose Material Heavy Duty Polyethylene Black with UV Inhibitor, Wand Length 23 1/2 in, Wand Material Poly, Application Fertilizers, Herbicides, Pesticides, Includes (2) Nylon Adjustable Straps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.