Shop All Sprayer Accessories
Solo
2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure
Mfr # 456-HD
Zoro # G909151305
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2.25 gal
- Material High-Density Polyethylene (HDPE)
- Max Sprayer Pressure 45 PSI
- Hose Length 48"
- Color Translucent White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 456-HD
- Zoro # G909151305
- UPC # 720343456028
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Hose Length | 48" |
Wand Length | 28" |
Details
Sprayer Tank Capacity | 2.25 gal |
Item | Sprayers, Hoses and Nozzles |
Material | High-Density Polyethylene (HDPE) |
Max Sprayer Pressure | 45 PSI |
Color | Translucent White/Black |
Wand Material | Unbreakable Plastic |
Nozzle Type | 0.4 gpm Brass 80° Flat Fan Nozzle; Adjustable Plastic Nozzle; Hollow Cone Nozzle; Jet Stream Nozzle |
Seal/Gasket Material | Rubber-Sealed Screw Cap |
Includes | (1) 28" Unbreakable Plastic Wand; (1) 48" Nylon-Reinforced High-Pressure Hose; (1) 0.4 gpm Brass 80° Flat Fan Nozzle; (1) Adjustable Plastic Nozzle; (1) Hollow Cone Nozzle; (1) Jet Stream Nozzle; (1) Webbed Nylon Adjustable Carry Strap |
Nozzle/Sprayer Settings | On/Off |
Description
Ideal for applying degreasers, waterproofing solutions, carpet-care products, disinfectants and more, the 450 Series is engineered with the professional in mind. Rugged, high-efficiency piston-pump requires up to 50% fewer strokes than comparable alternatives to reach maximum pressurization. Superior to metal regarding both break and corrosion resistance, the ultra-violet-light-resistant HDPE tank features an extra-large capacity and a translucent color, allowing you to cover more ground while making it easy to monitor remaining product levels. Viton seals, throughout, ensure superior chemical-resistance, and a pressure-relief valve automatically vents pressure once the maximum compression level is reached to avoid dangerous over-inflation issues. A lock-on/lock-off lever located on the commercial-quality valve helps operators minimize the potential for in. trigger-finger fatigue. in. A large-diameter top opening enables easy filling and cleaning. Webbed nylon carry strap is adjustable to fit nearly anyone. Several removable nozzle types including premium TeeJet nozzles can be attached to the unbreakable wand so that you can tailor its performance to your chosen task.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Cameron Sino Cs-Cip901Cl Battery (CS-CIP901CL)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .155" by 100', 1Lb Donut (20-108)
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- SOLO Universal Wand and Shut-off Assembly (8956-N)
- SOLO Solo Sprayer Tank Cap (4200242)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- SOLO Standard Elbow and Nozzle Assortment (4900654-P)
- SOLO Wand and Shutoff Valve Repair Kit (0610411K)
- SOLO Solo Screw Cap (4074337)
- FIMCO Sprayer Cap, Yellow, PK2 (7771766)
- Solo Lawn Sprayers & Accessories