Shop All Lawn & Garden Sprayers
Solo
17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure
Mfr # 302-A
Zoro # G7915428
original price:
$28.25
7% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 17/32 gal.
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material HDPE
- Wand Length Wand Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 302-A
- Zoro # G7915428
- UPC # 720343302004
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Wand Length | Wand Not Included |
Fill Opening Size | 2 in |
Pump Length | 7 in |
Details
Sprayer Tank Capacity | 17/32 gal. |
Type | Handheld |
Sprayer Pressure Release | Yes |
Tank Material | HDPE |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Cone, Fan, Jet |
Max Sprayer Pressure | 45 psi |
Item | Clean line One-Hand Sprayer |
In Tank Filter | Yes |
Features | Pressure Relief Valve, Translucent Bottle Large 2 in Tank Opening |
Adjustable Nozzle | Yes |
Sprayer Nozzle Material | Plastic |
Seal/Gasket Material | Viton(R) |
Application | Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden, Sprayer Tank Capacity 17/32 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter Yes, Fill Opening Size 2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium-Lift Blade Fits Oem - Grasshopper Woods 70117 320-048 (320-048)
- ORTHO Home Defense Liquid Insect Killer 18 oz (0275612)
- CHAMPION SPORTS Tennis ball, Size 3, PK3 (TB3)
- OREGON SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL051G)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-B)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- SOLO One-Hand Sprayers (418-1L)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458-V)
- SOLO 1-1/4 gal. Professional Sprayer, 48" Hose Length (454)
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (305-A)
- SPRAYERS PLUS 1 gal. Compressing Sprayer with Pump, 51" Hose Length (YT10)
- Solo Lawn Sprayers & Accessories