Shop All Cases and Totes
Solo
16" Laptop Case, Black, Ballistic Poly
Mfr # USLB1514
Zoro # G5663235
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 16 in
- Color Black
- Material Polyester
- Length 15 1/2 in
- Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solo
- MFR # USLB1514
- Zoro # G5663235
- UPC # 030918555149
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 15 1/2 in |
Width | 18 1/2 in |
Depth | 10 1/4 in |
Height | 14" |
Overall Depth | 7 in |
Overall Width | 18 in |
Overall Height | 14 in |
Inner Depth | 6" |
Inner Height | 13" |
Maximum Device Size | 17.3" |
Inner Width | 17" |
Details
Item | Rolling Laptop Case |
Fits | Laptop Up to 16 in |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Checkpoint Friendly, Telescoping Handle, Wheels |
Weight | 10.294 lbs |
Closure Type | Buckle; Zipper |
Number of Compartments | 2 |
For Use With | Laptops |
Number of Outside Pockets | 2 |
Product Type | Rolling Laptop Case |
Number of Inside Pockets | 0 |
Description
Rolling Laptop Case, Fits Laptop Up to 16 in, Color Black, Material Polyester, Length 15 1/2 in, Width 18 1/2 in, Depth 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Remanufactured Canon Cl-41 0617B002 Xl Color Ink Ctg. For Canon (CL-41PC)
- AZAR DISPLAYS Large Lottery Box with Lock and Keys. Color: Clear (206388)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- GREAT PAPERS Certificate Kit, Acid Free, 12 in. H, PK90 (038956)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black (VAR701-4)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- SOLO Rolling Briefcase 17.3", Black (CLS9104)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- Solo Cases and Totes