Shop All Cases and Totes
Solo
16" Laptop Backpack, Black
Mfr # USLCLA7034
Zoro # G5534067
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 16 in
- Color Black
- Material Polyester
- Length 17 3/4 in
- Width 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # USLCLA7034
- Zoro # G5534067
- UPC # 030918005408
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 17 3/4 in |
Width | 13 3/4 in |
Depth | 6 1/2 in |
Height | 17.75" |
Overall Height | 17 3/4 in |
Overall Width | 13 3/4 in |
Overall Depth | 6 1/2 in |
Inner Depth | 5.5" |
Inner Height | 17.5" |
Inner Width | 13.5" |
Maximum Device Size | 16" |
Description
Laptop Backpack, Fits Laptop Up to 16 in, Color Black, Material Polyester, Length 17 3/4 in, Width 13 3/4 in, Depth 6 1/2 in, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO Briefcase Laptop 17.3", Black (LVL3304)
- SOLO Roller Laptop Case, Black (USLPT1364)
- TZ CASE TZ Case CB-005 B Water Resistant Utility Case; Black (CB-005 B)
- Solo Cases and Totes