Shop All Lawn & Garden Sprayers
Solo
11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length
Mfr # 303-FB
Zoro # G309769216
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 11/32 gal
- Adjustable Nozzle Yes
- Tank Material HDPE
- Sprayer Application Cleaning and Degreasing
- Hose Length Hose Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solo
- MFR # 303-FB
- Zoro # G309769216
- UPC # 720343303032
- Country of Origin Germany
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | Hose Not Included |
Wand Length | Wand Not Included |
Details
Item | Handheld Sprayer |
Sprayer Tank Capacity | 11/32 gal |
Adjustable Nozzle | Yes |
Tank Material | HDPE |
Sprayer Application | Cleaning and Degreasing |
In Tank Filter | Yes |
Nozzle Spray Pattern | Foaming |
Sprayer Pressure Release | Yes |
Wand Material | Wand Not Included |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 11/32 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter Yes, Hose Length Hose Not Included, Wand Material Wand Not Included, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Wand Length Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FA)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (305-A)
- SOLO 2L, 7 in. Wand One-hand Sprayer (419)
- MEGUIARS SPRAYER CHEMICAL RESISTANT (MGD-110542)
- Solo Lawn Sprayers & Accessories