Shop All PA System Speakers
Solis
Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in
Mfr # SO-7000
Zoro # G1373953
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth (In.) 8 in
- Length 8 in
- Width 8 in
- AC Power Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solis
- MFR # SO-7000
- Zoro # G1373953
- Country of Origin China
- Category PA System Speakers
Dimensions
Depth (In.) | 8 in |
Length | 8 in |
Width | 8 in |
Details
Item | Bluetooth/Wi-Fi Wireless Stereo Smart Sp |
Color | Black |
AC Power Included | Yes |
Description
Bluetooth/Wi-Fi Wireless Stereo Smart Sp
- •Chromecast built-in - get songs from popular music services
- •like Spotify, Google Play Music and Pandora
- •Catch up on current events with NPR podcasts
- •Hi-Res Audio Compatible
- •Multi-Room Streaming and Wireless Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edan M3A Vital Signs Monitor Battery (M3A VITAL SIGNS MONITOR BATTERY EDAN)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (DQ-KM742-6)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-3000)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-6000)
- PYLE 15" Portable Hi-Power Bt Pa Loudspeaker, PPHP1599WU (PPHP1599WU)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- TEKTONE Apartment Speaker Station (IR203E)
- Solis PA System Speakers