Shop All Radios
Solis
Bluetooth/Wi-Fi Wireless Clock with Google Voice Assistant built-in
Mfr # SO-2000
Zoro # G1373926
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 6.1 in
- Color Gray
- Depth 5.7 in
- Length 6.6 in
- AC Power Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 6.1 in |
Depth | 5.7 in |
Length | 6.6 in |
Details
Item | Bluetooth/Wi-Fi Wireless Clock with Goog |
Color | Gray |
AC Power Included | Yes |
Description
Bluetooth/Wi-Fi Wireless Clock with Goog
- •Easy-to-Read 0.6" LED Display
- •Automatic Setting of Time by Google Cloud
- •Wireless Streaming with BT, Wi-Fi and Google Assistant
- •Voice-activated Speaker Powered by Google Assistant
- •Chromecast built-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- VERTIV Sensor Network 1Temp (SN-Z01)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- SOLIS Stereo Bluetooth Vacuum Tube Audio System, 34W RMS (SO-8000)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- PYLE Crank Radio (PSDNL22YL)
- MONOPRICE Premium Select 8in 200-Watt Subwoofer (14567)
- JENSEN AUDIO FM Digital CD Music System w/ Bluetooth (CD-560B)
- MILWAUKEE TOOL M12 12V Cordless Radio W/Charger (ML2951-20)
- Solis Radios