Shop All Notification & Audible Devices
Soliddrive
Speaker, Titanium, 100 Max. Wattage
Mfr # SD-1SM-TI
Zoro # G3925393
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Transducer
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Metal
- Enclosure Color Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # SD-1SM-TI
- Zoro # G3925393
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 in |
Overall Length (In.) | 10 |
Overall Height (In.) | 10 |
Details
Item | Speaker |
Type | Transducer |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Metal |
Enclosure Color | Titanium |
Sensitivity (dB) | 85 dB |
Max. Wattage | 100 W |
Tweeter Composition | Paper |
Woofer Composition | Paper |
Impedance (Ohms) | 8 ohm |
Frequency Response | 100Hz to 22KHz |
Watt (RMS) | 50 |
Weight (Lbs.) | 3 |
Description
Speaker, Transducer, Overall Height (In.) 10, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color Titanium, Enclosure Material Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 50 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- SOLIDDRIVE Speaker, Black, 100 Max. Wattage (SD-1G-ABG)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMC)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- Soliddrive Notification & Audible Devices