Shop All Notification & Audible Devices
Soliddrive
Speaker, Black, 100 Max. Wattage
Mfr # SD-1SM-BK
Zoro # G3925323
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Transducer
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # SD-1SM-BK
- Zoro # G3925323
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 10 |
Overall Length (In.) | 10 |
Details
Item | Speaker |
Type | Transducer |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Metal |
Enclosure Color | Black |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 85 dB |
Max. Wattage | 100 W |
Woofer Composition | Paper |
Tweeter Composition | Paper |
Weight (Lbs.) | 3 |
Watt (RMS) | 50 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Transducer, Overall Height (In.) 10, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color Black, Enclosure Material Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 50 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS 32W Slim LED AC/Emergency Outdoor Light with Heater and Photocontrol (CUSO4DB-H-ND)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- SOLIDDRIVE Speaker, Black, 100 Max. Wattage (SD-1G-ABG)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- Soliddrive Fire Protection