Shop All Automotive Electrical Parts
Soliddrive
Rack Mount Adapter
Mfr # AC-SA202-RMA
Zoro # G3923022
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Installation
- Nominal Height 2 in
- Nominal Width 48 in
- Features Rack Plate
- Includes Rack Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soliddrive
- MFR # AC-SA202-RMA
- Zoro # G3923022
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Rack Mount Adapter |
Function | Installation |
Features | Rack Plate |
Includes | Rack Plate |
For Use With | SA202 |
Accessory Type | Rack Mount Adapter |
Description
Rack Mount Adapter, Features Rack Plate, Includes Rack Plate, For Use With SA202, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020Xg, L, H/R, H/M, E2003,102"Ltd, Bk (716323)
- CRIMESTOPPER 4 In 1 Marine Grade Hi-Def Safety Camera (CAM400)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- WHITECAP Cabin Door Hook - Polished Brass - 3" (S-1402BC)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- Soliddrive Automotive Electrical Parts