Shop All Automotive Electrical Parts
Soliddrive
Power Supply
Mfr # AC-PS3240
Zoro # G3922970
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- Function Power
- Includes Power Supply
- For Use With SA502
- Features Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # AC-PS3240
- Zoro # G3922970
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Function | Power |
Includes | Power Supply |
For Use With | SA502 |
Features | Power Supply |
Item | Power Supply |
Accessory Type | Power Supply |
Description
Power Supply, Features Power Supply, Includes Power Supply, For Use With SA502, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 633000 Coupling - 1-1/4" (633000)
- KOHLER Element, Air Filter (32 083 03-S)
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- GOODYEAR Neck Support Cushion (GY1007)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- Soliddrive Automotive Electrical Parts