Shop All Automotive Electrical Parts
Soliddrive
Heat Sink
Mfr # SD1-HS-CR
Zoro # G3925317
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Nominal Length 24 in
- Nominal Height 1 1/2 in
- Function Installation
- Includes Heat Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # SD1-HS-CR
- Zoro # G3925317
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 1 1/2 in |
Details
Function | Installation |
Includes | Heat Sink |
Features | 2 13/16 O.D., 2 5/16 I.D., Chrome |
Item | Heat Sink |
For Use With | SD Series |
Accessory Type | Heat Sink |
Description
Heat Sink, Features 2 13/16 O.D., 2 5/16 I.D., Chrome, Includes Heat Sink, For Use With SD Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 1 1/2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Quick Slide 12-10 Nyl 50 Pk (056068-50)
- REESE Chrome Hitch Balls, GVWR 8000 Lb. (7033920)
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- CTA MANUFACTURING Spark Plug Rethreader Kit, 14Mm (CTA2340)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- Soliddrive Automotive Electrical