Shop All Automotive Electrical Parts
Soliddrive
Bracket, SD1-BR16
Mfr # SD1-BR16
Zoro # G3924389
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SD1
- Nominal Width 48 in
- Function Installation
- Nominal Height 2 in
- Features 16 in Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # SD1-BR16
- Zoro # G3924389
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
For Use With | SD1 |
Function | Installation |
Item | Bracket |
Features | 16 in Bracket |
Includes | Installation Bracket |
Description
Bracket, Features 16 in Bracket, Includes Installation Bracket, For Use With SD1, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (40” in x 100’ ft Roll) (CAR-40-100-50)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- REESE TOWPOWER 4-Flat 48 In. Loop Vehicle/Trailer Connector Set (8552200)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Power Supply (AC-PS3240)
- PRIME-LINE Rams Horn Clip, Chrome 50 Pack (PL 14853)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- Soliddrive Automotive Electrical