Shop All Automotive Electrical Parts
Soliddrive
Amplifier, 1-3/8" Nominal H, 5" Nominal L
Mfr # SD250
Zoro # G3941450
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Width 5 in
- For Use With Speakers
- Nominal Length 5 in
- Output Wattage 50 W
- Wireless No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soliddrive
- MFR # SD250
- Zoro # G3941450
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 5 in |
Nominal Length | 5 in |
Nominal Height | 1 3/8 in |
Details
Item Primary Material | Plastic |
For Use With | Speakers |
Output Wattage | 50 W |
Wireless | No |
Includes | (12) External 32V Trigger |
Primary Color | Black |
Number of Channels | 2 |
Frequency Response - Speakers | 20Hz to 20KHz |
Impedance (Ohms) | 8 ohm |
Item | Amplifier |
Description
Amplifier, Nominal Length 5 in, Nominal Outside Width 5 in, Nominal Height 1 3/8 in, Output Wattage 50 W, Item Primary Material Plastic, Includes (12) External 32V Trigger, For Use With Speakers, Primary Color Black, 2 Number of Channels, Wireless No, Frequency Response - Speakers 20Hz to 20KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 100% EXTENSION, 36 BEARINGS, A (CG1500XL-8048)
- A & I PRODUCTS Chain Repair Kit CA550 3" x3" x3" (A-634340)
- WESTWARD Spillproof Funnel, Capacity 1.7 qt. (5NUE8)
- BOOKAZINE IP48 Insta Holding Tank Patch Kit (TI347752)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- Soliddrive Automotive Electrical